DESCRIPTION

  • (3) control floats included
  • Audible alarm with top mounted beacon alarm light
  • Circuit breaker disconnect for duplex system
  • For indoor/outdoor use (Nema 4X)

Zoeller 20 A Single Phase Duplex Control Panel

Z101042

Volts:

115/208/230V

SPECIFICATIONS

AMP
20
Capacity
720 cu in
Depth
6 in
Height
12 in
Length
12 in
NEMA Specifications
NEMA 4x
Power Source
Electric
UL Listed
Yes
Volts
115/208/230V

Starting at
$1009.45
EACH
  • QUANTITY