20 ft. 115V 100 gpm 1/2 hp Single Phase Cast Iron Sewage Pump

Part #Z2610016  |  Item #3446224  |  Manufacturer Part #261-0016

$930.75 EACH

Horsepower:

1/2 hp

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

Brand Model Compatibility: 161 Series Effluent Pump

Built-In Grinder: No

Coating: [Epoxy, Powder Coated]

Cord Length: 20 ft

Discharge: 1-1/2 in

Discharge Configuration: Vertical

End Connection 1: NPT

End Connections: NPT

Flow Rate: 100 gpm

Height: 20 in

Horsepower: 1/2 hp

Impeller: Non-clogging Bronze Vortex

Length: 19 in

Material: Cast Iron

Maximum Feet of Head: 57

Maximum Temperature: 130

Power Source: AC

Product Type: Sewage Pump

Pump Application: Dewatering

Pump Body Material: Cast Iron

Pump Motor Type: Permanent Split Capacitor

Pump Phase: 1

RPM: 3450

Temperature Rating: 130

Turn On Turn Off Levels: Turn-on 15-3/4 in/Turn-off 5-1/4 in

UL Listed: No

Volts: 115V

Width: 12 in