DESCRIPTION

  • 6 year limited tank and parts warranty
  • Audible alarm with top mounted beacon alarm light
  • For indoor/outdoor use (Nema 4X)
  • Motor protection switch with thermal overload protection
  • Operates 208/230/ 460 V pumps from 2.5-4.0
  • Top-mounted T&P valve

Zoeller 200/230/460V 3-Pump Housing Simplex Control Panel

Z101080

Height:

SPECIFICATIONS

Capacity
720 cu in
Depth
6 in
Height
12 in
Length
12 in
NEMA Specifications
NEMA 4x
Power Source
Electric
UL Listed
Yes
Volts
200/230/460V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY