DESCRIPTION

  • 18" x 22" poly basin only with no cover

Zoeller 22 in. Poly Sewage Sump Basin

Z310444

Length:

SPECIFICATIONS

Depth
22 in
Diameter
18 in
Height
22 in
Length
22 in
Material
Fiberglass, Plastic
Material Type
Polyethylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.36
EACH
  • QUANTITY

DOCUMENTS