DESCRIPTION

  • Audible and visual alarm
  • Includes all starting components for pumps
  • Includes reversing circuitry to allow 840 grinder to run in both directions while maintaining the same head pressure and flow rate
  • One hundred percent factory tested
  • Outdoor high liquid level alarm
  • Type: duplex

Zoeller 230V Automatic Duplex Control Panel Reversible Pump Housing

Z100512

Height:

18 in

SPECIFICATIONS

Capacity
2,880 cu in
Depth
10 in
Height
18 in
Length
18 in
NEMA Specifications
NEMA 4X
Power Source
Electric
UL Listed
Yes
Volts
230V

Starting at
$2546.68
EACH
  • QUANTITY