DESCRIPTION

  • Oil-filled, hermetically sealed motor with Class B windings
  • Pressure relief valve
  • Stainless steel hydraulic pump rotor
  • Upper and lower ball bearing construction

Zoeller 230V Single Phase Progress Grinder Pump

Z8100004

Horsepower:

SPECIFICATIONS

AMP
7
Diameter
23-11/16 in
Discharge
1-1/4 in
Discharge Configuration
Vertical
End Connection 1
NPT
Flow Rate
61 gpm
Horsepower
1 hp
Maximum Temperature
130
Phase
Single Phase
Pump Phase
1
RPM
3450
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1652.98
EACH
  • QUANTITY

DOCUMENTS