DESCRIPTION

  • Anti-floatation device
  • Fiberglass blank basin with fiberglass blank lid
  • Includes pipe seals for field installation

Zoeller 24 in. Fiberglass Basin Antifloat with Solid Cover

Z310946

Length:

SPECIFICATIONS

Crush Proof
No
Depth
60 in
Diameter
24 in
Height
60 in
Length
60 in
Material
Fiberglass
Maximum Temperature
130
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS