DESCRIPTION

  • 2" solids handling pump
  • 24" x 24" poly molded basin
  • 41 gal capacity (25 gal capacity below 4" inlet)
  • Internal 2" PVC discharge pipe
  • Job ready/assembled
  • Maximum temperature rating 130° F

Zoeller 24 x 24 in. Sewage Package with Variable Level Float Switch

Z9120115

Volts:

115V

SPECIFICATIONS

AMP
9.4
Depth
24 in
Diameter
24 in
Discharge
2 in
End Connection 1
NPT
Height
24 in
Horsepower
2/5 hp
Length
24 in
Material
Plastic
Material Type
Polyethylene
RPM
1725
UL Listed
Yes
Volts
115V
Width
24 in

Starting at
$567.03
EACH
  • QUANTITY