Zoeller

24 x 30 in. Simplex Poly Sewer Basin

Part #Z310039  |  Manufacturer Part #31-0039

Length:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for effluent, sewage and dewatering applications

Documents

Specifications

Crush Proof: No

Depth: 30 in

Diameter: 24 in

Height: 36 in

Length: 48 in

Material: Plastic

Material Type: Polyethylene

Maximum Temperature: 130

Width: 40 in