DESCRIPTION

  • Anti-floatation device
  • Fiberglass blank basin with fiberglass blank lid
  • Includes pipe seals for field installation

Zoeller 24 x 4 x 4 in. Fiberglass Basin Antifloat with Solid Cover

Z310866

Length:

48 in

SPECIFICATIONS

Crush Proof
No
Depth
48 in
Diameter
24 in
Fitting Size 1
4 in
Fitting Size 2
4 in
Height
48 in
Length
48 in
Material
Fiberglass, Plastic
Maximum Temperature
130
Size
4 in x 4 in
Width
24 in

Starting at
$661.2
EACH
  • QUANTITY

DOCUMENTS