250V 5A Mechanical Float Switch with 25 ft. Cord

You last purchased this on
 
Zoeller Pump Co

250V 5A Mechanical Float Switch with 25 ft. Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

250V 5A Mechanical Float Switch with 25 ft. Cord

  • Fast #
  • Part #Z101881
  • Item #2968180
  • Manufacturer Part #10-1881
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Standard mechanical variable level control switches are rated for 115/230 V
  • 18/2 Type SJOW CPE cord standard
  • Float is constructed of durable PVC
  • Adjustable Weight Mount
  • Injection-molded acetal plastic clip
  • Simplex or duplex pump control and high level alarm on electrical alternating control panel systems
  • Impact-resistant and non-corrodible
  • Approximately 1.5 in liquid level differential in switching action
  • Requires Certification

Specifications

AMP:
5
CSA Certified:
Yes
Cord Length:
25 ft
Height:
8 in
Length:
8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Product Type:
Mechanical
Pump Application -:
Effluent
Temperature Range:
Up to 140 Deg F
UL Listed:
Yes
Volts:
230V
Width:
5 in