DESCRIPTION

  • Control panel for use with 3 phase pumps

Zoeller 3-Pump Housing Control Panel

Z101106

Capacity:

SPECIFICATIONS

AMP
4
Capacity
1008 cu in
Cover Included
Yes
Depth
6 in
Height
14 in
Length
14 in
Power Source
Electromechanical
UL Listed
Yes
Volts
230V
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1770.71
EACH
  • QUANTITY

DOCUMENTS