DESCRIPTION

  • 12 gauge steel Simplex cover
  • 18" x 30" poly basin
  • 2" discharge through the cover
  • 2" vent through the cover

Zoeller 30 in. Polyethylene Sewage Basin with Cover

Z310091

Diameter:

18 in

SPECIFICATIONS

Crush Proof
No
Depth
30 in
Diameter
18 in
Height
30 in
Length
30 in
Material
Plastic
Material Type
Polyethylene
Maximum Temperature
130
Width
18 in

Starting at
$114.78
EACH
  • QUANTITY

DOCUMENTS