1/3 HP 115V Non-Automatic Cast Iron Submersible Sump/Effluent Pump (N57)

You last purchased this on
 
Zoeller Pump Co

Mighty-Mate 1/3 HP 115V Non-Automatic Cast Iron Submersible Sump/Effluent Pump (N57)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

Mighty-Mate 1/3 HP 115V Non-Automatic Cast Iron Submersible Sump/Effluent Pump (N57)

  • Fast #
  • Part #Z570002
  • Item #872950
  • Manufacturer Part #57-0002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • US made by quality craftsman
  • Watertight, neoprene square ring between motor and pump housing
  • Mighty-Mate
  • 100% factory tested under water to ensure quality and reliability
  • Requires Certification

Specifications

AMP:
9.7
Automatic Shut-Off:
No
Collection:
Mighty-Mate
Cord Length:
15 ft
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
43 gpm
Horsepower:
1/3 hp
Impeller:
Cast Iron
Length:
10-1/4 in
Material:
Cast Iron
Maximum Feet of Head:
19.25
Maximum Temperature:
130
Phase:
Single Phase
Power Source:
Electric
Product Type:
Submersible
Pump Body Material:
Cast Iron
Pump Motor Type:
Shaded Pole
Pump Phase:
1
RPM:
1550
Type:
Z570002
Volts:
115V
Width:
7-3/4 in