• Cart

DESCRIPTION

  • 2" vent, 2" discharge, solid Steel 10' stack cover, 4" Cast Iron hub
  • 36" x 36" duplex sump and sewage basin
  • Designed for effluent, sewage and dewatering applications
  • Fiberglass

Zoeller 36 in. Duplex Basin & Cover

Z310010

Length:

36 in

SPECIFICATIONS

Crush Proof
No
Depth
36 in
Diameter
36 in
Height
36 in
Length
36 in
Material
Fiberglass
Maximum Temperature
130
Width
36 in

  • QUANTITY

0 item(s) added to Cart Checkout Now