DESCRIPTION

  • 36" x 60" sump and sewage basin
  • Designed for effluent, sewage and dewatering applications
  • Fiberglass
  • Solid fiberglass basin with solid fiberglass cover and anti-flotation ring

Zoeller 36 in. Fiberglass Basin Antifloat with Solid Cover

Z311451

Length:

SPECIFICATIONS

Crush Proof
No
Depth
60 in
Diameter
36 in
Height
60 in
Length
60 in
Material
Fiberglass
Maximum Temperature
130
Width
36 in

Starting at
Call for Pricing
  • QUANTITY