36 x 48 in. Basin Blank Cover Pipe
36 x 48 in. Basin Blank Cover Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid fiberglass basin with solid fiberglass cover and anti-flotation ring
- Fiberglass
- Ideal for residential and commercial applications
- 36" x 48" sump and sewage basin
Specifications
- Brand Model Compatibility:
- Sump/Sewage Basin & Cover
- Crush Proof:
- No
- Depth:
- 36 in
- Diameter:
- 48 in
- Height:
- 54 in
- Length:
- 48 in
- Material:
- Fiberglass
- Maximum Temperature:
- 130
- Width:
- 40 in