36 x 60 in. Fiberglass Basin Antifloat with Solid Cover

You last purchased this on
 
Zoeller Pump Co

36 x 60 in. Fiberglass Basin Antifloat with Solid Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

36 x 60 in. Fiberglass Basin Antifloat with Solid Cover

  • Fast #
  • Part #Z311451
  • Item #2902409
  • Manufacturer Part #31-1451
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid fiberglass basin with solid fiberglass cover and anti-flotation ring
  • Fiberglass
  • Designed for effluent, sewage and dewatering applications
  • 36" x 60" sump and sewage basin
  • Requires Certification

Specifications

Crush Proof:
No
Depth:
60 in
Diameter:
36 in
Height:
66 in
Length:
48 in
Material:
Fiberglass
Maximum Temperature:
130
Width:
40 in