DESCRIPTION

  • All models completely submersible and hermetically sealed
  • All stainless steel screws, switch arm and lower motor housing
  • No sheet metal parts to rust or corrode
  • Non-corrosive engineered plastic motor housing, pump housing, base and impeller
  • Oil free
  • Passes 2" (50 mm) spherical solids
  • Solid polypropylene float
  • Two pole float operated mechanical switch
  • Watertight and dust tight

Zoeller Aqua Mate 4/10 hp 115V Sewage Pump

Z2110001

Flow Rate:

82 gpm

SPECIFICATIONS

AMP
5.5
Built-In Grinder
No
CSA Certified
Yes
Collection
Aqua Mate
Cord Length
15 ft
Discharge
2 in
End Connection 1
NPT
Flow Rate
82 gpm
Height
15-7/8 in
Horsepower
4/10 hp
Impeller
Non-clogging Vortex
Length
9-5/16 in
Material
Plastic
Pump Application
Solids
Pump Phase
1
RPM
3400
UL Listed
Yes
Volts
115V
Width
9-5/16 in

Starting at
$295.08
EACH
  • QUANTITY