DESCRIPTION

  • 18" x 30" polyethylene structural standard foam basin
  • 2" solids handling pump
  • Includes pump ZBN264 with piggyback switch
  • Internal 2" PVC discharge pipe
  • Job ready/assembled
  • Maximum temperature rating 130° F
  • Side Discharge

Zoeller 4/10 hp Sewage Pump with Variable Level Float Switch

Z9120083

Volts:

115V

SPECIFICATIONS

AMP
9.4
Depth
30 in
Diameter
18 in
Discharge
2 in
End Connection 1
NPT
Height
30 in
Horsepower
2/5 hp
Material
Plastic
Material Type
Polyethylene
Pump Application
Sewage
RPM
1725
UL Listed
Yes
Volts
115V
Width
18 in

Starting at
$507.83
EACH
  • QUANTITY