4 in. Seal for 5 in. Pipe
4 in. Seal for 5 in. Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Used on duplex basin
- Hub Size 4 in
Documents
Specifications
- Application:
- 5 in Pipe
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Rubber
- UL Listed:
- No