DESCRIPTION
- Designed for built in or free standing installation
- Discharge can be reduced to 3/4" to replace existing systems
- No need to break concrete or worry about gravity flow to the sewer main
- Pumps in any direction
- Reduces construction costs
- Requires bowl (Z2022000) and grinder pump (Z2021000)
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.3.4
- Application
- Commercial
- BAA Compliant
- No
- Bowl Only - FEI
- No
- Brand Model Compatibility
- Zoeller Z2022000 Toilet Bowl
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B45.9
- Collection
- Qwik Jon®
- Color Finish
- White
- Color Finish Category
- Whites
- Flow Rate
- 1.6 gpf
- Flow Rate Range
- Greater than 1.28 gpf
- Flush Type
- Gravity
- GSA Approved
- No
- MA Approved
- No
- Tank Only - FEI
- Yes
- Toilet Type
- Tank, Two Piece
- Toilet Urinal Outlet
- Floor
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday