46 gpm 200V 2 hp 1-Phase Cast Iron Grinder Pump
46 gpm 200V 2 hp 1-Phase Cast Iron Grinder Pump
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oil-filled, hermetically-sealed motor with Class B insulation, automatic reset thermal overload protected
- Upper and lower ball bearings running in bath of oil
- Durable, heavy duty, finned cast iron construction
- Engineered plastic impeller
- Easily adapts to rail systems
- Thermal overload protection
- Legs provided for free-standing installation
- Hardened stainless steel cutter and disc
- Made in USA
Specifications
- AMP:
- 15.5
- Built-In Grinder:
- Yes
- CSA Certified:
- CSA A22.2 No. 108
- Coating:
- Epoxy
- Cord Length:
- 20 ft
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 46 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 2 hp
- Impeller:
- Engineered Plastic
- Length:
- 14-3/4 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 107
- Maximum Temperature:
- 130
- Phase:
- Single Phase
- Pump Application -:
- Sump
- Pump Body Material:
- Ductile Iron
- Pump Motor Type:
- Capacitor Start/Capacitor Run
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 200
- Volts:
- 200V
- Width:
- 11-3/4 in