DESCRIPTION

  • 36" x 48" sump and sewage basin
  • Fiberglass
  • Ideal for residential and commercial applications
  • Solid fiberglass basin with solid fiberglass cover and anti-flotation ring

Zoeller 48 in. Basin Blank Cover Pipe

Z311450

Length:

SPECIFICATIONS

Crush Proof
No
Depth
36 in
Diameter
48 in
Height
36 in
Length
36 in
Material
Fiberglass
Maximum Temperature
130
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY