DESCRIPTION

  • Mechanical float switch

Zoeller 5A Mechanical Float Switch with 25 ft. Cord

Z101881

Volts:

250V

SPECIFICATIONS

AMP
5
CSA Certified
Yes
Material
Plastic
Material Type
Polypropylene, PVC
Maximum Temperature
140
NSF Certified
No
UL Listed
Yes
Volts
250V

Starting at
$57.88
EACH
  • QUANTITY