DESCRIPTION

Zoeller 5A Mechanical Float Switch

Z102066

Volts:

250V

SPECIFICATIONS

AMP
5
CSA Certified
Yes
Material
Plastic
Material Type
Polypropylene, PVC
Maximum Temperature
140
NSF Certified
No
UL Listed
Yes
Volts
250V

Starting at
$66.71
EACH
  • QUANTITY