DESCRIPTION

  • ADA
  • Corrosion resistant powder coated epoxy finish
  • Durable cast construction. Cast switch case, motor, pump housing and base. No sheet metal parts to rust or corrode
  • Float operated submersible (NEMA 6) 2-pole mechanical switch
  • Hydrolock quick installation
  • Pivoting spout
  • lever handles

Zoeller 9.4A Non-Auto Sump Pump

Z98001

Horsepower:

SPECIFICATIONS

AMP
9.4
CSA Certified
Yes
Discharge
1-1/2 in
End Connection 1
NPT
Height
12 in
Horsepower
1/2 hp
Impeller
Non-clogging Vortex
Length
10-1/8 in
Material
Plastic
NSF Certified
No
Pump Body Material
Cast Iron
Pump Phase
1
RPM
1725
UL Listed
Yes
Volts
115V
Width
10-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY