DESCRIPTION

  • Auto reset solid state alarm
  • Auxiliary dry contacts
  • Float operates on 12VAC
  • Float switch with 15' cable included
  • Horn is rated at 86 decibels at 10'
  • Manual shut off
  • NEMA 1 non-corrosive enclosure for indoor use

Zoeller Alarm System With Lght Panel & Float

Z101494

Volts:

SPECIFICATIONS

CSA Certified
CSA C22.2 No. 205
Height
4 in
Length
3 in
Material
Plastic
Power Source
Battery, Electric
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY