DESCRIPTION

  • Easy to install, portable and safe
  • Flexible sensor wire allows this alert to be used in many applications
  • For use in basements, bathrooms, kitchens, utility and laundry rooms
  • Low battery alarm designed into circuit board
  • On/off silence switch
  • Solid state electronic components
  • Stainless steel sensor contacts
  • Warns you when sensor contacts water

Zoeller Aquanot Flood Alert Alarm 3 Aaa

Z100763

Volts:

SPECIFICATIONS

Height
3-1/4 in
Length
2-1/4 in
Material
Plastic
Power Source
Battery
Volts
120V

Starting at
$26.49
EACH
  • QUANTITY

DOCUMENTS