DESCRIPTION

  • 100% factory tested
  • Battery burn out and overcharge protection, fully solid state automatic 10A charger/controller with alarm, light indicator and warning system
  • Comes fully assembled and ready to install in a clear water sump
  • For clear water, emergency backup usage when power is off or the primary pump fails
  • No other system offers the reliability and protection provided by the Basement Sentry®
  • Plumbed in 1 1/2" Sch 40 PVC pipe, check valve included
  • Primary pump delivers 43 gpm and backup pump delivers up to 23 gpm at 5' head

Zoeller Basement Sentry® Auto 507 W-M53 Sump Pump System

Z5070008

Horsepower:

SPECIFICATIONS

AMP
9.7
CEC Compliant
For Sale in CA
Collection
Basement Sentry®
Discharge
1-1/2 in
End Connection 1
NPT
Horsepower
3/10 hp
Material
Cast Iron
Pump Phase
1.000
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY