DESCRIPTION

  • Audible and visual alarm
  • Includes all starting components for pumps
  • Includes reversing circuitry to allow 840 grinder to run in both directions while maintaining the same head pressure and flow rate
  • One hundred percent factory tested
  • Outdoor high liquid level alarm
  • Type: simplex

Zoeller Automatic Reversible Simulated Control Panel Port

Z100420

Volts:

230V

SPECIFICATIONS

Cover Included
Yes
Depth
6 in
Height
18 in
Length
18 in
NEMA Specifications
NEMA 4X
Power Source
Electric
Volts
230V

Starting at
$1382.23
EACH
  • QUANTITY