DESCRIPTION
- Discharges water as fast as many primary pumps
- Heavy duty
- Non-corrosive base assemble
- Replacement for Aquanot backup sump pump systems 580 and 585
Zoeller Aquanot® Battery Backup Pedestal Sump Pump
Z5850005
Horsepower:
1/3 hpSPECIFICATIONS
- AMP
- 24
- Collection
- Aquanot®
- Discharge
- 1-1/2 in
- Horsepower
- 1/3 hp
- Material
- Cast Iron
- NSF Certified
- No
- Power Source
- Battery
- Pump Body Material
- Stainless Steel
- UL Listed
- No
- Volts
- 12V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday