DESCRIPTION

  • Corrosion resistant finish
  • Handles up to 2" solids
  • Maximum temperature rating of 130°F
  • Operates with an adjustable piggy back switch
  • Polyethylene basin

Zoeller BN264 Sewage Pump & Basin System

Z9120005

Volts:

115V

SPECIFICATIONS

AMP
9.4
Depth
30 in
Discharge
2 in
Height
30 in
Horsepower
4/10 hp
Impeller
Non-Clogging Vortex
Material
Plastic
Power Source
AC
RPM
1725
Volts
115V
Width
18 in

Starting at
$487.48
EACH
  • QUANTITY