DESCRIPTION

  • Its full flow design has no restrictions, making it suitable for effluent and sewage pump installations
  • The Zoeller unicheck can be mounted vertically or horizontally
  • The neoprene polyester reinforced flapper has metal backing plates and a stainless steel fastener

Zoeller Cast Iron Female NPT End Fitting Check Valve

Z300160

Valve Size:

SPECIFICATIONS

Coating
Epoxy
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Installation Type
Horizontal Mount, Vertical Mount
Material
Cast Iron
Maximum Feet of Head
115
Maximum Pressure
50 psi
Maximum Temperature
130
Power Source
AC
Valve Size
3 in
Valve Type
Check Valves
Width
6-5/8 in

Starting at
$89.28
EACH
  • QUANTITY

DOCUMENTS