DESCRIPTION

  • Inlet hub for 18" to 72" basins

Zoeller Cast Iron Hub And Seal for Basin

Z004997

Brand Model Compatibility:

Zoeller 3-181 Sump Pump Check Valve

SPECIFICATIONS

Brand Model Compatibility
Zoeller 3-181 Sump Pump Check Valve
Fitting Size 1
1 in
Fitting Sizes
1 in
UL Listed
No

Starting at
$52.2
EACH
  • QUANTITY