DESCRIPTION

  • 100% factory tested under water to ensure quality and reliability
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • US made by quality craftsman

Zoeller Cast Iron Sump and Effluent Pump

Z1370039

Volts:

SPECIFICATIONS

AMP
10.7
Cord Length
25 ft
Discharge
1-1/2 in
End Connection 1
NPT
Flow Rate
93 gpm
Height
12 in
Horsepower
1/2 hp
Impeller
Cast Iron
Length
12 in
Material
Cast Iron
NSF Certified
No
Power Source
Plug-In
Pump Body Material
Cast Iron
Pump Phase
1
RPM
1725
UL Listed
No
Volts
115V
Width
10 in

Starting at
Call for Pricing
  • QUANTITY