DESCRIPTION

  • Comfort height, ADA compliant rear outlet toilet with elongated bowl
  • Economical sewage system designed for freestanding or built-in installation
  • Perfect for basements, cabins, workshops, garages, additions, pool houses, manufacturing facilities, etc.
  • Qwik Jon Ultima
  • Requires grinder pump (Z2021000) and tank (Z202300)

Zoeller Qwik Jon® 1.6 gpf Elongated Two Piece Toilet

Z2022000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.3.4
Application
Residential
Bowl Only - FEI
Yes
CSA Certified
CSA B45.9
Collection
Qwik Jon®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Height
15-1/2 in
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
Two Piece
Width
11-1/2 in

Starting at
$213.68
EACH
  • QUANTITY