DESCRIPTION

  • Buna N flapper, double shielded with PVC
  • Checks backflow of water and sewer gas
  • Corrosion resistant, non-metallic parts
  • Easy installation, no threading of pipe required
  • Full flow, non-clog design
  • Manufacturer may vary by location
  • Suitable for installation below basin cover

Zoeller Compression PVC Check Valve

Z3000

Valve Size:

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Installation Type
Vertical Mount
Length
7-1/2 in
Material
Plastic
Maximum Pressure
25 psi
Maximum Temperature
130
Valve Size
1-1/2 in
Valve Type
Check Valves

Starting at
$38.26
EACH
  • QUANTITY

DOCUMENTS