DESCRIPTION

Zoeller Control Dup

Z101187

Volts:

SPECIFICATIONS

Cover Included
No
Height
10-1/2 in
Length
20-1/2 in
NSF Certified
No
UL Listed
No
Volts
200V
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY