DESCRIPTION

  • Designed for installations in crawlspaces
  • Helps eliminate water and dampness, mold and fungus, moisture damage, odor and water pooling
  • System includes automatic pump, 24' hose and tank assembly

Zoeller Crawl Space Sump Pump with Kit

Z1080001

Volts:

115V

SPECIFICATIONS

Discharge
1-1/2 in
Flow Rate
34 gpm
Height
14-7/8 in
Horsepower
3/10 hp
Material
Cast Iron
Pump Application
Sump
Volts
115V
Width
15-5/8 in

Starting at
$387.16
EACH
  • QUANTITY