DESCRIPTION

  • Audible alarm with top mounted beacon alarm light
  • Automatically alternates two pumps
  • For indoor/outdoor use (Nema 4X)
  • Operates 208/230/460V pumps from 9.0-14.0

Zoeller Duplex Control Panel Port

Z101111

Volts:

SPECIFICATIONS

Capacity
1,008 cu in
Depth
6 in
Height
14 in
Length
14 in
NEMA Specifications
NEMA 4x
Power Source
Electric
UL Listed
Yes
Volts
200/230/460V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY