DESCRIPTION

  • 10-Year tank and 6-year parts warranty
  • 100% factory tested under water to ensure quality and reliability
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Note: Dimensions shown comply with 100/101 series model. See specification for 200/201 series dimensions
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • US made by quality craftsman

Zoeller Effluent Pump

Z1880004

Horsepower:

SPECIFICATIONS

AMP
14
Built-In Grinder
No
Cord Length
20 ft
Discharge
1-1/2 in
End Connection 1
NPT
Flow Rate
145 gpm
Height
19-5/16 in
Horsepower
1/2 hp
Impeller
Vortex
Length
12-3/4 in
Material
Cast Iron
Power Source
Plug-In
Pump Phase
3
RPM
3450
UL Listed
No
Volts
200/575V
Width
12-3/4 in

Starting at
Call for Pricing
  • QUANTITY