DESCRIPTION

  • 100% factory tested under water to ensure quality and reliability
  • ADA
  • Hydrolock quick installation
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • US made by quality craftsman
  • lever handles

Zoeller Effluent Submersible Pump

Z980004

Horsepower:

SPECIFICATIONS

AMP
4.7
Built-In Grinder
No
Cord Length
15 ft
Discharge
1-1/2 in
End Connection 1
NPT
Height
12 in
Horsepower
1/2 hp
Length
15 ft
Material
Cast Iron
Power Source
Electric
Pump Phase
1
RPM
1725
UL Listed
Yes
Width
10-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY