DESCRIPTION

  • Audible alarm with top mounted beacon alarm light
  • For indoor/outdoor use (Nema 4X)
  • Operates 115 V pumps from 0-15A
  • Receptical for use with piggyback float switch

Zoeller Electrical Control Panel

Z101019

Volts:

SPECIFICATIONS

AMP
15
Capacity
192 cu in
Cover Included
Yes
Depth
4 in
Height
8 in
NSF Certified
No
Power Source
Electric
UL Listed
Yes
Volts
115V

Starting at
Call for Pricing
  • QUANTITY