DESCRIPTION

  • Assembly required
  • Automatic
  • Low voltage float switch
  • Primary 115V pump not included
  • Solid state automatic controllers with alarms, light indicators and warning systems

Zoeller Entry I Backup Sump Pump

Z5070005

Volts:

12V

SPECIFICATIONS

CEC Compliant
For Sale in CA
Discharge
1-1/4 in
End Connection 1
NPT
Flow Rate
23 gpm
Height
12-1/2 in
Length
7 in
Power Source
Battery
Volts
12V
Width
7-3/4 in

Starting at
$391.78
EACH
  • QUANTITY