DESCRIPTION

  • Replacement flange for use with 160, 180, 280 and 290 series pumps

Zoeller Flange Package Assembly

Z101306

Fitting Sizes:

3 in

SPECIFICATIONS

Brand Model Compatibility
Zoeller E295 Pump
End Connection 1
NPT
Fitting Size 1
3 in
Fitting Sizes
3 in
UL Listed
No

Starting at
$41.21
EACH
  • QUANTITY