Gasket Case / Cover Black
Gasket Case / Cover Black
Frequently Purchased Together
Product Details
- Gasket for M53, D53, M57, D57, M98 and D98 sump pumps
Specifications
- Brand Model Compatibility:
- M53, D53, M57, D57, M98, D98, M264, D264
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Rubber
- Product Type:
- Cover