DESCRIPTION

Zoeller Gasket

Z267007

Brand Model Compatibility:

Zoeller 260 Series Pumps

SPECIFICATIONS

Brand Model Compatibility
Zoeller 260 Series Pumps
CARB OTC LEED Compliant
No
Color Finish
Black
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No

Starting at
$2.11
EACH
  • QUANTITY