DESCRIPTION

  • Cutters can automatically alternate direction to enhance blade life and free obstructions using the optional reversing box
  • Durable, heavy-duty, finned cast iron construction
  • Hardened stainless steel cutter and disc.

Zoeller Shark® Grinder Pump

Z8400004

Volts:

SPECIFICATIONS

AMP
17.2
CSA Certified
Yes
Coating
Epoxy
Collection
Shark®
Cord Length
20 ft
Diameter
11-5/8 in
Discharge
1-1/4 in
Discharge Configuration
Vertical
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
45 gpm
Horsepower
2 hp
Impeller
Bronze
Material
Cast Iron, Stainless Steel
Maximum Temperature
130
Phase
Single Phase
Power Source
AC
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3450
UL Listed
Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY