DESCRIPTION

  • 100% factory tested under water to ensure quality and reliability
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • US made by quality craftsman

Zoeller High Head Effluent Pump

Z1610004

Horsepower:

SPECIFICATIONS

AMP
7.5
Built-In Grinder
No
Cord Length
20 ft
Discharge
1-1/2 in
End Connection 1
NPT
Height
19-5/16 in
Horsepower
1/2 hp
Length
12-3/4 in
Material
Cast Iron
Power Source
Plug-In
UL Listed
Yes
Width
12-3/4 in

Starting at
Call for Pricing
  • QUANTITY